Free Shipping : For every order of $350 or more with the promo code : FREESHIP

CLAMP HOSE MINI SL B5.0 (7-11)

541.7..11 - UNSPSC 31162305
CLAMP HOSE MINI SL B5.0 (7-11) CLAMP HOSE MINI SL B5.0 (7-11)
CLAMP HOSE MINI SL B5.0 (7-11)

Delivery

In stock delivery from our warehouses.
0 Review(s)

For minimally-stressed hoses in tight quarters

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

200 pieces in stock at Vaughan, ON as of 7:03 PM. Directions. Call: (289) 474-5447

150 pieces in stock at Mississauga, ON as of 7:03 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Strap Material Stainless Steel
Strap Material Grade A2 1.4301
Screw Material Galvanized steel, passivated, sealed
Drive Type Slotted
Clamping Range 7 - 11 mm
Strap Width 5 mm
EAN 4011231449113

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.